Page 1 of 13

Next

Compare
P30-5MGT-15-MPB

COMPARE

P30-5MGT-15-MPB

Description
P30-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # P30-5MGT-15-MPB

BDI # 1409355

Features

Pitch Diameter - Inch: 1.88
Flange Outside Diameter - Millimeter: 53.975
Inch - Metric: Metric
Outside Diameter - Inch: 1.835
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 47.752
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
PB8MX-30S-21

COMPARE

PB8MX-30S-21

Description
PB8MX-30S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

GATES

Part # PB8MX-30S-21

BDI # 1126087

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 86.614
Inch - Metric: Metric
Outside Diameter - Inch: 2.945
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 76.403
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P30-8MGT-12

COMPARE

P30-8MGT-12

Description
P30-8MGT-12 SYNCHRONOUS PULLEY

GATES

Part # P30-8MGT-12

BDI # 1125611

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 84.582
Inch - Metric: Metric
Face Width - Millimeter: 20.32
Face Width - Inch: 0.8

Belt Pitch: 8 MM
Other Features: Taper Bushing
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY
P30-8MGT-50

COMPARE

P30-8MGT-50

Description
P30-8MGT-50 SYNCHRONOUS PULLEY ; 8MM PITCH 30T 1.969IN BELT W

GATES

Part # P30-8MGT-50

BDI # 1125614

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 84.988
Inch - Metric: Metric
Outside Diameter - Inch: 2.954
Face Width - Millimeter: 53.34

Face Width - Inch: 2.1
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8M-30S-12-JA

COMPARE

8M-30S-12-JA

Description
8M-30S-12-JA POLYCHAIN SPROCKET ; POR MTO

GATES

Part # 8M-30S-12-JA

BDI # 24674375

Features

Pitch Diameter - Inch: 3.007
Flange Outside Diameter - Millimeter: 82.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.944
Face Width - Millimeter: 20

Face Width - Inch: 0.787
Belt Pitch: 8 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 76.39
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY