38-8M-20 NR. 08M2038
Description
SATI 38-8M-20 NR. 08M2038
Part # 38-8M-20 NR. 08M2038
BDI # 1403909
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
102
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed
38-8M-30 1615 NR. 0830038
Description
SATI 38-8M-30 1615 NR. 0830038
Part # 38-8M-30 1615 NR. 0830038
BDI # 1404520
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
102
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed
38-8M-20 1610 NR. 0820038
Description
SATI 38-8M-20 1610 NR. 0820038
Part # 38-8M-20 1610 NR. 0820038
BDI # 1404507
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
102
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed
38-8M-30 NR. 08M3038
Description
SATI 38-8M-30 NR. 08M3038
Part # 38-8M-30 NR. 08M3038
BDI # 1403927
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
102
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed
38-14M-55 2517;1455038
Description
SATI 38-14M-55 2517 ; 1455038
Part # 38-14M-55 2517 ; 1455038
BDI # 1404036
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
184
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
169.34
Mounting Method:
Bushed