31ST10/27-2 NR. 31ST127
Description
SATI 31ST10/27-2 NR. 31ST127
Part # 31ST10/27-2 NR. 31ST127
BDI # 1404295
Features
Pitch Diameter - Inch:
3.39
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Outside Diameter - Inch:
3.311
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
86.1
Mounting Method:
Rough Bore
72-5M-15 NR. 05M1572
Description
SATI 72-5M-15 NR. 05M1572
Part # 72-5M-15 NR. 05M1572
BDI # 1403840
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.467
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
114.59
Mounting Method:
Bushed
Belt Width - Millimeter:
15
21ST5/25-2 NR. 21ST525
Description
SATI 21ST5/25-2 NR. 21ST525
Part # 21ST5/25-2 NR. 21ST525
BDI # 1404151
Features
Pitch Diameter - Inch:
1.566
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.52
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
39.789
Mounting Method:
Rough Bore
21ST5/24-2 NR. 21ST524
Description
SATI 21ST5/24-2 NR. 21ST524
Part # 21ST5/24-2 NR. 21ST524
BDI # 1404150
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
42
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
38.2
Mounting Method:
Rough Bore
21ST5/20-2 NR. 21ST520
Description
SATI 21ST5/20-2 NR. 21ST520
Part # 21ST5/20-2 NR. 21ST520
BDI # 1404148
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.205
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
31.83
Mounting Method:
Rough Bore