8MX-42S-21
Description
8MX-42S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 8MX-42S-21
BDI # 20083392
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Poly Chain GT2 Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
575156
Pitch Diameter - Millimeter:
106.959
F8M-42S-21
Description
F8M-42S-21 SYNCHRONOUS PULLEY ; NON-RETURNABLE 8MM P 42GROVES
Part # F8M-42S-21
BDI # 1124187
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.481
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Belt Style:
3MR-9 Powergrip GT2
2BK50 3/4
Description
2BK50.3/4 TRANSMISSION PULLEY ; LIGHT DUTY SHEAVES-BORED TO SIZE
Part # 2BK50 3/4
BDI # 1102327
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
Web Style
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
2
F8M-40S-21
Description
F8M-40S-21 SYNCHRONOUS PULLEY ; NON-RETURNABLE 8MM P 40GROVES
Part # F8M-40S-21
BDI # 1124186
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed