Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50.4
Outside Diameter - Millimeter:
1280.16
Other Features:
QD Bushing | Multi Duty
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
53
Outside Diameter - Millimeter:
1346.2
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
W
Number of Grooves:
12
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
48.64
Outside Diameter - Millimeter:
1235.456
Other Features:
QD Bushing | Multi Duty
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
M
Number of Grooves:
5
P216-20M-170
Description
P216-20M-170 SYNCHRONOUS PULLEY ; 216GROVES 20MM P 170MM W
Part # P216-20M-170
BDI # 1125537
Features
Pitch Diameter - Inch:
54.138
Inch - Metric:
Metric
Outside Diameter - Inch:
53.968
Face Width - Millimeter:
190.5
Face Width - Inch:
7.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter:
1375.105
Mounting Method:
Bushed
Belt Width - Millimeter:
170
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
53
Outside Diameter - Millimeter:
1346.2
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
6