P18-5MGT-15-MPB 7709-3018
Description
P18-5MGT-15-MPB 7709-3018 SYNCH PULLEY ; NON-RETURNABLE 15MM BELT W 5MM BELT PIT
Part # P18-5MGT-15-MPB 7709-3018
BDI # 1409350
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
35.179
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Rough Bore
P18-5MGT-15AL
Description
P18-5MGT-15AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # P18-5MGT-15AL
BDI # 23125574
Features
Pitch Diameter - Inch:
1.142
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
29
Mounting Method:
Rough Bore
P18-5M-09AL
Description
P18-5M-09AL SYNCHRONOUS PULLEY ; 18GROVES 5MM P 09MM W
Part # P18-5M-09AL
BDI # 1125504
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Rough Bore
P18-5M-15AL
Description
P18-5M-15AL SYNCHRONOUS PULLEY ; 18GROVES 5MM P 15MM W
Part # P18-5M-15AL
BDI # 1125505
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.142
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
29
Mounting Method:
Rough Bore