180G-8M-36-3020
Description
180G-8M-36-3020 TL SPROCKET ; NON-RETURNABLE 8M SERIES 180T TAPERLOCK
Part # 180G-8M-36-3020
BDI # 21506840
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
8 Millimeter
Other Features:
HTC Belt Style | QD Bushing | Axial Fan Design | Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
36
75G-8M-62-3020
Description
75G-8M-62-3020 SYNCHRONOUS PULLEY ; 8M SERIES BELT 75 TEETH
Part # 75G-8M-62-3020
BDI # 21506915
Features
Pitch Diameter - Inch:
7.519
Inch - Metric:
Metric
Outside Diameter - Inch:
7.456
Face Width - Millimeter:
72
Face Width - Inch:
2.835
Belt Pitch:
8 Millimeter
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Bushed
Belt Width - Millimeter:
62