3/SPC236 3020 NR. CT02363
Description
SATI 3/SPC236 3020 NR. CT02363
Part # 3/SPC236 3020 NR. CT02363
BDI # 1404815
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
9.669
Outside Diameter - Millimeter:
245.6
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
3020
Number of Grooves:
3
44-14M-40 3020 NR. 1440044
Description
SATI 44-14M-40 3020 NR. 1440044
Part # 44-14M-40 3020 NR. 1440044
BDI # 839726
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
212
Inch - Metric:
Metric
Outside Diameter - Inch:
7.609
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed
4/SPA236 3020 NR. AT02364
Description
SATI 4/SPA236 3020 NR. AT02364
Part # 4/SPA236 3020 NR. AT02364
BDI # 1404610
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
9.508
Outside Diameter - Millimeter:
241.5
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
3020
Number of Grooves:
4
4/SPA212 3020 NR. AT02124
Description
SATI 4/SPA212 3020 NR. AT02124
Part # 4/SPA212 3020 NR. AT02124
BDI # 1404602
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
8.563
Outside Diameter - Millimeter:
217.5
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
3020
Number of Grooves:
4
3/SPA300 3020 NR. AT03003
Description
SATI 3/SPA300 3020 NR. AT03003
Part # 3/SPA300 3020 NR. AT03003
BDI # 1404623
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.028
Outside Diameter - Millimeter:
305.5
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
3020
Number of Grooves:
3