PHG SPC7100XP2
Description
PHG SPC7100XP2 V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHG SPC7100XP2
BDI # 1290680
Features
Inch - Metric:
Metric
Number of Bands:
1 Band
Other Features:
Xtra Power | Raw Edge
Belt Width - Millimeter:
22
Belt Outside Length - Millimeter:
7130
Belt Style:
V-Belt
Belt Outside Length - Inch:
280.709
Belt Series:
SPC
Belt Width - Inch:
0.866
PHP 4SPC1120TB
Description
PHP 4SPC1120TB PULLEY ; NON-RETURNABLE
Part # PHP 4SPC1120TB
BDI # 1282581
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
44.472
Outside Diameter - Millimeter:
1129.6
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
4
PHP 8SPC224TB
Description
PHP 8SPC224TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 8SPC224TB
BDI # 1282451
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
9.197
Outside Diameter - Millimeter:
233.6
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
3535
Number of Grooves:
8
PHP 3SPC1250TB
Description
PHP 3SPC1250TB PULLEY ; NON-RETURNABLE
Part # PHP 3SPC1250TB
BDI # 1282586
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
49.591
Outside Diameter - Millimeter:
1259.6
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
3
PHP 8SPC1120TB
Description
PHP 8SPC1120TB PULLEY ; NON-RETURNABLE
Part # PHP 8SPC1120TB
BDI # 1282584
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
44.472
Outside Diameter - Millimeter:
1129.6
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
8