348MT30AF-F1.625
Description
348MT30AF F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 348MT30AF-F1.6250
BDI # 924653
Features
Pitch Diameter - Inch:
3.409
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
348MT30AF-F1.250
Description
348MT30AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 348MT30AF-F1.2500
BDI # 924650
Features
Pitch Diameter - Inch:
3.409
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
3414MT55AF-F1.000
Description
3414MT55AF F1.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT55AF-F1.0000
BDI # 924539
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
3414MT55AF-F1.125
Description
3414MT55AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT55AF-F1.1250
BDI # 924540
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
348MG62BF-F2.000
Description
348MG62BF F2.0000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 348MG62BF-F2.0000
BDI # 922484
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
93.98
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Finished Bore
Belt Width - Millimeter:
62