5014MT85AF-F2.375
Description
5014MT85AF F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT85AF-F2.375
BDI # 926500
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
5014MT85AF-F2.250
Description
5014MT85AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT85AF-F2.250
BDI # 926499
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
5014MT85AF-F2.000
Description
5014MT85AF F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT85AF-F2.000
BDI # 926497
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
5014MT85AF-F1.750
Description
5014MT85AF F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT85AF-F1.750
BDI # 926495
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
5014MT85AF-F1.250
Description
5014MT85AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT85AF-F1.250
BDI # 926491
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85