P24-8MGT-12
Description
P24-8MGT-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # P24-8MGT-12
BDI # 1125558
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.35
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Bushed