8MX-22S-21
Description
8MX-22S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 8MX-22S-21
BDI # 1117357
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
66.294
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.306
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.25
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
58.572
Mounting Method:
Bushed
8MX-22S-12
Description
8MX-22S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 8MX-22S-12
BDI # 1117355
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
66.294
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
70.612
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
46.025
Face Width - Inch:
1.812
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Steel Core
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
62.509
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
46.025
Face Width - Inch:
1.812
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Steel Core
Pitch Diameter - Millimeter:
56.591
Mounting Method:
Bushed