P90-8MGT-12
Description
P90-8MGT-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # P90-8MGT-12
BDI # 1125916
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.97
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
Belt Width - Millimeter:
12
P90-5MGT-15
Description
P90-5MGT-15 SYNCHRONOUS PULLEY ; 90GROVES 5MM P 15MM W
Part # P90-5MGT-15
BDI # 1125914
Features
Pitch Diameter - Inch:
5.639
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Taper Bushing | Solid Style | Type B1
Pitch Diameter - Millimeter:
143.231
Mounting Method:
Bushed
Belt Width - Millimeter:
15