Features
Pitch Diameter - Inch:
1.26
Flange Outside Diameter - Millimeter:
34.925
Inch - Metric:
Metric
Outside Diameter - Inch:
1.209
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
32
Mounting Method:
Rough Bore
P20-3M-06AL
Description
P20-3M-06AL SYNCHRONOUS PULLEY ; 6MM BELT W 3MM BELT PIT 3M-6
Part # P20-3M-06AL
BDI # 1125527
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Metric
Outside Diameter - Inch:
0.722
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Rough Bore
P20-3M-09AL
Description
P20-3M-09AL SYNCHRONOUS PULLEY ; 20GROVES 3MM P 09MM W
Part # P20-3M-09AL
BDI # 1125528
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Metric
Outside Diameter - Inch:
0.722
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
19.101
Mounting Method:
Rough Bore
P20-5M-09AL
Description
P20-5M-09AL SYNCHRONOUS PULLEY ; 9MM BELT W 5MM BELT PIT 5M-9
Part # P20-5M-09AL
BDI # 1125529
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
34.925
Inch - Metric:
Metric
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
31.826
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.509
Flange Outside Diameter - Millimeter:
17.399
Inch - Metric:
Inch
Outside Diameter - Inch:
0.489
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
12.929
Mounting Method:
Rough Bore