90-5M-15 1610 NR. 0515090
Description
SATI 90-5M-15 1610 NR. 0515090
Part # 90-5M-15 1610 NR. 0515090
BDI # 17008935
Features
Pitch Diameter - Inch:
5.639
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Belt Pitch:
5 Millimeter
Other Features:
Synchronous Plus Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
143.231
Mounting Method:
Bushed
Belt Width - Millimeter:
15
P90-5M-15-1610 HT250
Description
P90-5M-15-1610 HT250 SYNCH SPROCKET
Part # P90-5M-15-1610 HT250
BDI # 255123
Features
Pitch Diameter - Inch:
5.639
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
143.231
Mounting Method:
Bushed
Belt Width - Millimeter:
15
PHP 90-5M-15TB
Description
PHP 90-5M-15TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 90-5M-15TB
BDI # 1289566
Features
Pitch Diameter - Inch:
5.639
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
143.24
Mounting Method:
Bushed
Belt Width - Millimeter:
15
P90-5MGT-15
Description
P90-5MGT-15 SYNCHRONOUS PULLEY ; 90GROVES 5MM P 15MM W
Part # P90-5MGT-15
BDI # 1125914
Features
Pitch Diameter - Inch:
5.639
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Taper Bushing | Solid Style | Type B1
Pitch Diameter - Millimeter:
143.231
Mounting Method:
Bushed
Belt Width - Millimeter:
15