5014MG125AF-4535
Description
5014MG125AF 4535 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 5014MG125AF-4535
BDI # 922796
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
240.03
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
5014MG68AF-3525
Description
5014MG68AF 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 5014MG68AF-3525
BDI # 922799
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
240.03
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
G-50S-E
Description
G-50S-E SYNCHRONOUS PULLEY ; 52.5MM BELT WID 14MM BELT PIT 14M-52.5
Part # G-50S-E
BDI # 397637
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
54.508
Face Width - Inch:
2.146
Belt Pitch:
14 MM
Other Features:
QD Bushing | Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
Belt Width - Millimeter:
52.5
14MX-50S-125-4535
Description
14MX-50S-125-4535 SYNCH SPROCKET
Part # 14MX-50S-125-4535
BDI # 20509073
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
236.017
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
508MG36AF-2012
Description
508MG36AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 508MG36AF-2012
BDI # 922803
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
134.874
Inch - Metric:
Metric
Outside Diameter - Inch:
4.95
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
127.33
Mounting Method:
Bushed