3MR-50S-09
Description
3MR-50S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MM P 50T 0.354" BELT W
Part # 3MR-50S-09
BDI # 1105547
Features
Pitch Diameter - Inch:
1.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
54.508
Face Width - Inch:
2.146
Belt Pitch:
14 MM
Other Features:
Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Rough Bore
Belt Width - Millimeter:
52.5
Features
Pitch Diameter - Inch:
5.013
Inch - Metric:
Metric
Outside Diameter - Inch:
4.959
Face Width - Millimeter:
65.024
Face Width - Inch:
2.56
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576493
Pitch Diameter - Millimeter:
127.34
Mounting Method:
Rough Bore
PHP 50H300RSB
Description
PHP 50H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 50H300RSB
BDI # 1289423
Features
Pitch Diameter - Inch:
7.958
Inch - Metric:
Inch
Outside Diameter - Inch:
7.904
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
202.13
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2
PHP 50-8M-20RSB
Description
PHP 50-8M-20RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 50-8M-20RSB
BDI # 1289927
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.959
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
127.32
Mounting Method:
Rough Bore