TB SPC1000/6 5050
Description
SPC1000/6 TB V BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPC1000/6 5050
BDI # 1084606
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
39.748
Outside Diameter - Millimeter:
1009.6
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
6
PHP 6SPC1000TB
Description
PHP 6SPC1000TB PULLEY ; NON-RETURNABLE
Part # PHP 6SPC1000TB
BDI # 1282575
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
39.748
Outside Diameter - Millimeter:
1009.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Outside Diameter - Millimeter:
1016
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581075
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
6
6-8V-4000-N
Description
6-8V-4000-N V-BELT SHEAVE ; QD BUSHED 101758991
Part # 6-8V-4000-N
BDI # 24309201
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Outside Diameter - Millimeter:
1016
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
6
PHP 6SPA1000TB
Description
PHP 6SPA1000TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 6SPA1000TB
BDI # 1282170
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
39.587
Outside Diameter - Millimeter:
1005.5
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
4545
Number of Grooves:
6