8/SPB450 4040 NR. BT04508
Description
SATI 8/SPB450 4040 NR. BT04508
Part # 8/SPB450 4040 NR. BT04508
BDI # 1404727
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
17.992
Outside Diameter - Millimeter:
457
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4040
Number of Grooves:
8
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
8
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
8
8 8V 1800 U
Description
8 8V 1800 U V-BELT SHEAVE ; 8GR 8V 18" OD BORED FOR U0 BUSHING
Part # 8 8V 1800 U
BDI # 21979624
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U1
Number of Grooves:
8
PHP 8SPC315TB
Description
PHP 8SPC315TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 8SPC315TB
BDI # 1282485
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.78
Outside Diameter - Millimeter:
324.6
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
4040
Number of Grooves:
8