M-26S-MPB;AL

COMPARE

M-26S-MPB;AL

Description
M-26S-MPB SILENTSYNC SPROCKET - ALUMINUM

CONTINENTAL

Part # M-26S-MPB ; AL

BDI # 410052

Features

Pitch Diameter - Inch: 2.607
Inch - Metric: Metric
Outside Diameter - Inch: 2.552
Face Width - Millimeter: 26
Face Width - Inch: 1.024

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | RH and LH Helix Teeth | Conti SilentSync Sprocket
Global Part Number GPN: 576450
Pitch Diameter - Millimeter: 66.21
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
L-26S-MPB;AL

COMPARE

L-26S-MPB;AL

Description
L-26S-MPB SILENTSYNC SPROCKET - ALUMINUM

CONTINENTAL

Part # L-26S-MPB ; AL

BDI # 410065

Features

Pitch Diameter - Inch: 2.607
Inch - Metric: Metric
Outside Diameter - Inch: 2.552
Face Width - Millimeter: 51
Face Width - Inch: 2.008

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | RH and LH Helix Teeth | Conti SilentSync Sprocket
Global Part Number GPN: 576439
Pitch Diameter - Millimeter: 66.21
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY