16T2.5/36-2 NR. 16T2036
Description
SATI 16T2.5/36-2 NR. 16T2036
Part # 16T2.5/36-2 NR. 16T2036
BDI # 1404108
Features
Pitch Diameter - Inch:
1.132
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.106
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
28.75
Mounting Method:
Rough Bore