Page 1 of 876

Next

Compare
NUKR47-A

COMPARE

NUKR47-A

Description
NUKR47-A STUD TYPE TRACK ROLLER ; 47MM RLR DIA

INA

Part # NUKR47-A

BDI # 1412019

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Other Features: Full Complement | Labyrinth Seals
Global Part Number GPN: 239951

Price Inventory : In stock
Loading Price
QTY
MCFR 30 S

COMPARE

MCFR 30 S

Description
MCFR 30 S CAM FOLLOWER BEARING ; 30MM ROLLER DIA 14MM ROLLER WIDTH

MCGILL

Part # MCFR 30 S

BDI # 344968

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 21084

Price Inventory : In stock
Loading Price
QTY
MCFE 19 SBX

COMPARE

MCFE 19 SBX

Description
MCFE 19 SBX CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # MCFE 19 SBX

BDI # 344852

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20479

Price Inventory : In stock
Loading Price
QTY
NUKR40.2SK

COMPARE

NUKR40.2SK

Description
NUKR40.2SK CYLINDRICAL ROLLER BEARING ; NON RETURNABLE

KOYO

Part # NUKR40.2SK

BDI # 1407913

Features

Roller Width - Inch: 2.283
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : In stock
Loading Price
QTY
CFKR 35 UUR

COMPARE

CFKR 35 UUR

Description
CFKR 35 UUR CAM FOLLOWER ; 16MM STUD X 35MM OD X 13MM W CST

IKO

Part # CFKR 35 UUR

BDI # 23280998

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Single Row | Carbon Steel Cage Material | 18300N Static Load Rating | 12000N Dynamic Load Rating

Price Inventory : In stock
Loading Price
QTY