Page 1 of 10

Next

Compare
16A76

COMPARE

16A76

Description
16A76 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 16A76

BDI # 615796

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Pitch Diameter - Inch: 24.198
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 24.778
Other Features: Simplex Type
Global Part Number GPN: 569463
Pitch Diameter - Millimeter: 614.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D60A76

COMPARE

D60A76

Description
D60A76 SPROCKET ; SB 1 7/16"

TSUBAKI

Part # D60A76

BDI # 913033

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 18.149

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 18.584
Pitch Diameter - Millimeter: 460.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 08B-1AH76

COMPARE

PHS 08B-1AH76

Description
PHS 08B-1AH76 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 08B-1AH76

BDI # 1285029

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 12.099

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.389
Pitch Diameter - Millimeter: 307.32
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 28B-1A76

COMPARE

PHS 28B-1A76

Description
PHS 28B-1A76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-1A76

BDI # 1287093

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 42.347

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 43.362
Pitch Diameter - Millimeter: 1075.62
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D100A76

COMPARE

D100A76

Description
D100A76 ; DBL STOCK SPROCKET STL 1-1/4IN PITCH

MARTIN SPROCKET & GR

Part # D100A76

BDI # 21581318

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 30.248

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 30.973
Pitch Diameter - Millimeter: 768.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY