Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
12.099
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.389
Other Features:
Split Taper Bushing
Global Part Number GPN:
571215
Pitch Diameter - Millimeter:
307.32
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
24.778
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
Split Taper Bushing
Global Part Number GPN:
571309
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Bushed
PHS 16B-2TB76
Description
PHS 16B-2TB76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2TB76
BDI # 1286549
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
24.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Bushed
D80CTL76-3020
Description
D80CTL76-3020 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # D80CTL76-3020
BDI # 251899
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568114
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Bushed