12018 X 4-1/4
Description
12018 X 4-1/4 CHAIN COUPLING HUB ; 120 ANSI
Part # 12018 X 4-1/4
BDI # 24923663
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.41
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
171.45
Hub Diameter - Inch:
6.75
Coupling Type:
Chain Coupling
12018 4-1/4 KWY 2SS
Description
12018 4-1/4 KWY 2SS CHAIN CPLNG HUB ; 18 TEETH 10" OUTSIDE DIA
Part # 12018 4-1/4 KWY 2SS
BDI # 21551813
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.41
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
171.45
Hub Diameter - Inch:
6.75
Coupling Type:
Chain Coupling