4016 15/16

COMPARE

4016 15/16

Description
4016 15/16 CHAIN CPLG HUB ; 15/16" BORE 1-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 4016 15/16

BDI # 620386

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.81

Length Thru Bore - Millimeter: 28.575
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 50
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB4016 X 15/16

COMPARE

FB4016 X 15/16

Description
FB4016 X 15/16 CHAIN CPLG FLG

DODGE

Part # FB4016 X 15/16

BDI # 251551

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 2.818
Length Thru Bore - Millimeter: 28.575

Length Thru Bore - Inch: 1.125
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter: 50
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB5012 X 15/16

COMPARE

FB5012 X 15/16

Description
FB5012 X 15/16 CHAIN CPLG FLG

DODGE

Part # FB5012 X 15/16

BDI # 251547

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Length Thru Bore - Millimeter: 31.75

Length Thru Bore - Inch: 1.25
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth
Hub Diameter - Millimeter: 44.45
Hub Diameter - Inch: 1.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY