Page 1 of 8

Next

Compare
5018 1 7/16

COMPARE

5018 1 7/16

Description
5018 1 7/16 CHAIN CPLG HUB ; 1-7/16" BORE 2-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 5018 1 7/16

BDI # 622195

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.92

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
5018 32MM

COMPARE

5018 32MM

Description
MARTIN SPROCKET & GR 5018 32MM

MARTIN SPROCKET & GR

Part # 5018 32MM

BDI # 23287645

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.92

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB5018 X 1

COMPARE

FB5018 X 1

Description
FB5018 X 1 CHAIN CPLG FLG ; 1" BORE 2-31/32" HUB DIA

DODGE

Part # FB5018 X 1

BDI # 251574

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.946
Length Thru Bore - Millimeter: 42.875

Length Thru Bore - Inch: 1.688
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
5018 1

COMPARE

5018 1

Description
5018 1 CHAIN CPLG HUB ; 1" BORE 2-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 5018 1

BDI # 622186

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.92

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
5018 1 3/16

COMPARE

5018 1 3/16

Description
5018 1 3/16 CHAIN CPLG HUB ; 1-3/16" BORE 2-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 5018 1 3/16

BDI # 622191

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.92

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY