Page 1 of 53

Next

Compare
FKN 6206 2RS

COMPARE

FKN 6206 2RS

Description
FKN 6206 2RS BALL BRG CLUTCH UNIT ; FREEWHEEL 30X62X16MM 2400RPM 148NM

GMN BEARINGS

Part # FKN 6206 2RS

BDI # 24941620

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Backstop
Number of Stop Collars: 0
Inch - Metric: Metric

Other Features: Tension Spring | Sealed | Grease Lubricated | IR Keyway | 62MM Outside Diameter | 16MM Width | 6066N Static Load | 7859N Dynamic Load | 140 Deg C Maximum Temperature | 10HZ Maximum Indexing Frequency | 8MM Inner Ring Keyway Width | 2MM Inner Ring Keyway Depth | N6 Shaft Tolerance | N7 Housing Tolerance
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 148Nm
Type of Friction: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
FE 473 M

COMPARE

FE 473 M

Description
FE 473 M FREEWHEEL CLUTCH INSERT ELEMENT ; 65MM ID X 73MM OD X 12MM W 2500 RPM

GMN BEARINGS

Part # FE 473 M

BDI # 27834229

Price Inventory : Available to order
Loading Price
QTY
FKN 6204 2RS

COMPARE

FKN 6204 2RS

Description
FKN 6204 2RS FREEWHEEL CLUTCH UNIT ; 20X47X14MM 3200RPM 60NM 140DEG C

GMN BEARINGS

Part # FKN 6204 2RS

BDI # 20291010

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Backstop
Number of Stop Collars: 0
Inch - Metric: Metric

Other Features: Tension Spring | Sealed | Grease Lubricated | IR Keyway | 47MM Outside Diameter | 14MM Width | 4268N Static Load | 6869N Dynamic Load | 140 Deg C Maximum Temperature | 10HZ Maximum Indexing Frequency | 6MM Inner Ring Keyway Width | 1.6MM Inner Ring Keyway Depth | N6 Shaft Tolerance | N7 Housing Tolerance
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 60Nm
Type of Friction: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
FPD 442 SPRZŇGśO JEDNOKIERUNKOWE

COMPARE

FPD 442 SPRZŇGśO JEDNOKIERUNKOWE

Description
GMN BEARINGS FPD 442 SPRZŇGśO JEDNOKIERUNKOWE

GMN BEARINGS

Part # FPD 442 SPRZŇGśO JEDNOKIERUNKOWE

BDI # 15074700

Price Inventory : Available to order
Loading Price
QTY
FPD 453 Z

COMPARE

FPD 453 Z

Description
FPD 453 Z COMPLETE FREEWHEEL CLUTCH UNIT ; 40X58X34MM 1200RPM 314NM 110DEG C

GMN BEARINGS

Part # FPD 453 Z

BDI # 26905024

Features

Bore Profile: Straight | Finished
Activation: Manual
Motion Type: Backstop
Number of Stop Collars: 0
Inch - Metric: Metric

Other Features: Tension Spring | Sealed | Oil Lubricated | 58MM Outside Diameter | 34MM Width | 13577N Static Load | 11417N Dynamic Load | 110 Deg C Maximum Temperature | 10HZ Maximum Indexing Frequency | H5 Shaft Tolerance | H6 Housing Tolerance
Housing Style: Cylindrical
Mounting Method: Shaft
Torque: 314Nm
Type of Friction: Not Applicable

Price Inventory : Available to order
Loading Price
QTY