Features
Fitting Type:
Press Fit
Housing Diameter - Inch:
1.772
Housing Diameter - Millimeter:
45
Base to Ball Height - Inch:
1.232
Base to Ball Height - Millimeter:
31.3
Overall Height - Inch:
1.449
Overall Height - Millimeter:
36.8
Inch - Metric:
Metric
Housing Material:
Steel
Product Name:
Ball Transfer Unit
Features
Fitting Type:
Press Fit
Housing Diameter - Inch:
2.441
Housing Diameter - Millimeter:
62
Base to Ball Height - Inch:
2.106
Base to Ball Height - Millimeter:
53.5
Overall Height - Inch:
2.106
Inch - Metric:
Metric
Other Features:
Dirt Exit Hole | Felt Seal
Housing Material:
Steel
Product Name:
Ball Transfer Unit
Features
Fitting Type:
Stud
Housing Diameter - Inch:
2.374
Housing Diameter - Millimeter:
60.3
Base to Ball Height - Inch:
2.362
Base to Ball Height - Millimeter:
60
Overall Height - Inch:
5.315
Inch - Metric:
Metric
Other Features:
High Capacity | Optional Drain Hole and Grease Point | Drill Hole Fixing | Two Spanner Flat
Housing Material:
Stainless Steel
Product Name:
Ball Transfer Unit
Features
Fitting Type:
Stud
Housing Diameter - Inch:
2
Housing Diameter - Millimeter:
50.8
Base to Ball Height - Inch:
1.772
Base to Ball Height - Millimeter:
45
Overall Height - Inch:
3.071
Inch - Metric:
Metric
Other Features:
High Capacity | Maximum Tightening Torque 15 Nm
Housing Material:
Stainless Steel
Product Name:
Ball Transfer Unit