NS63-23T 1IN KWSS
Description
NS63-23T 1IN KWSS SPROCKET ; 614-27-1 MOLDED SPLIT NON RETURNABLE
Part # NS63-23T 1IN KWSS
BDI # 18145620
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.508
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.91
Other Features:
866 Chain Has 1.5 Inch Pitch | With Set Screw
Pitch Diameter - Millimeter:
139.903
Modular - Flat Top Size:
863 | 866 | 963 | 1863 | 1864 | 1873 | 1874 | 3873 | 4873 | 4874
Mounting Method:
Finished Bore
NS63-23T 1-3/16IN KWSS
Description
NS63-23T 1-3/16IN KWSS SPROCKET ; 614-27-2 MOLDED SPLIT NON RETURNABLE
Part # NS63-23T 1-3/16IN KWSS
BDI # 18141557
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.51
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.91
Other Features:
1873 Series Molded Split
Pitch Diameter - Millimeter:
139.954
Modular - Flat Top Size:
863 | 866 | 963 | 1863 | 1864 | 1873 | 1874 | 3873 | 4873 | 4874
Mounting Method:
Finished Bore
NS63-23T 1-1/4IN KWSS
Description
NS63-23T 1-1/4IN KWSS SPROCKET ; 614-27-3 MOLDED SPLIT NON RETURNABLE
Part # NS63-23T 1-1/4IN KWSS
BDI # 18145621
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.508
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.91
Outside Diameter - Millimeter:
150.114
Pitch Diameter - Millimeter:
139.903
Modular - Flat Top Size:
863 | 866 | 963 | 1863 | 1864 | 1873 | 1874 | 3873 | 4873 | 4874
Mounting Method:
Finished Bore
NS63-23T 1-1/2IN KWSS
Description
NS63-23T 1-1/2IN KWSS SPROCKET ; 614-27-11 MOLDED SPLIT NON RETURNABLE
Part # NS63-23T 1-1/2IN KWSS
BDI # 19435138
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.51
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.91
Other Features:
1873 Series Molded Split
Pitch Diameter - Millimeter:
139.954
Modular - Flat Top Size:
863 | 866 | 963 | 1863 | 1864 | 1873 | 1874 | 3873 | 4873 | 4874
Mounting Method:
Finished Bore
NS63-23T_30MM_1KW_PA
Description
NS63-23T_30MM_1KW_PA SPROCKET (SMARTCATALOG)
Part # 10334105
BDI # 26254090
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.51
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.91
Other Features:
1873 Series Molded Split
Pitch Diameter - Millimeter:
139.954
Modular - Flat Top Size:
863 | 866 | 963 | 1863 | 1864 | 1873 | 1874 | 3873 | 4873 | 4874
Mounting Method:
Finished Bore