N4700-12T-2IN-S-POM 114-588-1
Description
N4700-12T-2IN-S-POM SPROCKET ; 114-588-1 NON-SPLIT NON RETURNABLE
Part # N4700-12T-2IN-S-POM 114-588-1
BDI # 24113271
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.75
Other Features:
4700 Series Molded Non-Split
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
N5966-12T 1-7/16IN KW2SS
Description
N5966-12T 1-7/16IN KW2SS SPROCKET ; 114-854-3 NON RETURNABLE
Part # N5966-12T 1-7/16IN KW2SS
BDI # 19435107
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.92
Pitch - Millimeter:
38.9
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.915
Other Features:
5966 Series Molded Non-Split
Pitch Diameter - Millimeter:
150.368
Modular - Flat Top Size:
5966
Mounting Method:
Finished Bore
KU880-12T 3/4IN IDL NYL
Description
KU880-12T 3/4IN IDL NYL SPROCKET ; 114-183-7 NON RETURNABLE
Part # KU880-12T 3/4IN IDL NYL
BDI # 18143840
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Idler Bore
NS882-12T 1-3/16IN KWSS
Description
NS882-12T 1-3/16IN KWSS SPROCKET ; 614-29-2 MOLDED SPLIT NON RETURNABLE
Part # NS882-12T 1-3/16IN KWSS
BDI # 18141563
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.902
Outside Diameter - Millimeter:
149.911
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
NS882-12T 1-7/16IN PLN
Description
NS882-12T 1-7/16IN PLN SPROCKET ; 614-29-9 MOLDED SPLIT NON RETURNABLE
Part # NS882-12T 1-7/16IN PLN
BDI # 18141566
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Idler Bore