CI880-11T_1-1/4IN_1KW1SS_A
Description
CI880-11T_1-1/4IN_1KW1SS_A SPROCKET (SMARTCATALOG)
Part # 10028847
BDI # 27495520
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.324
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.31
Other Features:
880 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
135.23
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
NS880-12T 1-3/16IN KWSS
Description
NS880-12T 1-3/16IN KWSS SPROCKET ; 614-34-2 MOLDED SPLIT NON RETURNABLE
Part # NS880-12T 1-3/16IN KWSS
BDI # 18146046
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Outside Diameter - Millimeter:
147.32
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
NS880-11T 1IN KWSS
Description
NS880-11T 1IN KWSS SPROCKET ; 614-101-1 MOLDED SPLIT NON RETURNABLE
Part # NS880-11T 1IN KWSS
BDI # 18141545
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.324
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.31
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
135.23
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
KU880-12T 3/4IN IDL NYL
Description
KU880-12T 3/4IN IDL NYL SPROCKET ; 114-183-7 NON RETURNABLE
Part # KU880-12T 3/4IN IDL NYL
BDI # 18143840
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Idler Bore
NS880-11T-1-1/2IN-KWSS-PA 614-101-11
Description
NS880-11T-1-1/2IN-KWSS-PA SPROCKET ; 614-101-11 MOLDED SPLIT NON RETURNABLE
Part # NS880-11T-1-1/2IN-KWSS-PA 614-101-11
BDI # 24116380
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.324
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.299
Outside Diameter - Millimeter:
134.595
Pitch Diameter - Millimeter:
135.23
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore