Features
Bore Profile:
Round
Size:
1 IN Bore
Used For:
815 | 820 | 831 | 879 | 880
Part Description:
Idler Wheel
Pitch Diameter - Inch:
5.089
Inch - Metric:
Inch
Material:
Thermoplastic
Other Features:
Equivalent Tooth Size 21
Pitch Diameter - Millimeter:
129.261
Mounting Method:
Finished Bore
CI820-25T 1IN 1KW 1SS A
Description
820/815-25T 1" KW SS ARM SPROCKET ; CI GRVD 401-162-11
Part # 9167602
BDI # 21473862
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Hub Type:
Not Available
Inch - Metric:
Inch
Material:
Cast Iron
Bore - Millimeter:
25.4
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
820
Number of Teeth:
25
Mounting Method:
Finished Bore
820-25R35M-RS
Description
820-25R35M-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 820-25R35M-RS
BDI # 24481810
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.03
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
6.063
Other Features:
Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter:
153.162
Modular - Flat Top Size:
820
Mounting Method:
Finished Bore
820-21R.75-RMS
Description
820-21R.75-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
Part # 820-21R.75-RMS
BDI # 24480560
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.079
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
820
Mounting Method:
Finished Bore
820-19R25M-DMS
Description
820-19R25M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 820-19R25M-DMS
BDI # 336406
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
4.606
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
820
Mounting Method:
Finished Bore