Page 1 of 4

Next

Compare
NS5996-14T-4-1/2IN-2KW-PA 614-131-7

COMPARE

NS5996-14T-4-1/2IN-2KW-PA 614-131-7

Description
NS5996-14T-4-1/2IN-2KW-PA SPROCKET ; 614-131-7 MOLDED SPLIT NON RETURNABLE

REXNORD

Part # NS5996-14T-4-1/2IN-2KW-PA 614-131-7

BDI # 24118514

Features

Bore Profile: Square
Pitch Diameter - Inch: 10.111
Pitch - Millimeter: 57.15
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 10.03
Outside Diameter - Millimeter: 254.762
Pitch Diameter - Millimeter: 256.819
Modular - Flat Top Size: 5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
KU820-41T 1-1/4IN KW2SS NYL

COMPARE

KU820-41T 1-1/4IN KW2SS NYL

Description
KU820-41T 1-1/4IN KW2SS NYL SPROCKET ; 114-329-2 NON RETURNABLE

REXNORD

Part # KU820-41T 1-1/4IN KW2SS NYL

BDI # 19434656

Features

Bore Profile: Round
Pitch Diameter - Inch: 9.826
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 9.93
Other Features: With Set Screw
Pitch Diameter - Millimeter: 249.58
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815A41 X 1-3/16IN 1/4X1/8 KW SS

COMPARE

815A41 X 1-3/16IN 1/4X1/8 KW SS

Description
815A41 X 1-3/16IN 1/4X1/8 KW SS SPRKT

MARTIN SPROCKET & GR

Part # 815A41 X 1-3/16IN 1/4X1/8 KW SS

BDI # 24026802

Features

Bore Profile: Round
Pitch Diameter - Inch: 9.826
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 9.93
Other Features: Arm Body
Pitch Diameter - Millimeter: 249.58
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS5996-14T 3-1/2IN SQ

COMPARE

NS5996-14T 3-1/2IN SQ

Description
NS5996-14T 3-1/2IN SQ SPROCKET ; 614-89-1 MOLDED SPLIT NON RETURNABLE

REXNORD

Part # NS5996-14T 3-1/2IN SQ

BDI # 19435136

Features

Bore Profile: Square
Pitch Diameter - Inch: 10.111
Pitch - Millimeter: 57.15
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 10.03
Outside Diameter - Millimeter: 254.762
Pitch Diameter - Millimeter: 256.819
Modular - Flat Top Size: 5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS5996-14T 2-1/2IN S PA

COMPARE

NS5996-14T 2-1/2IN S PA

Description
NS5996-14T 2-1/2IN S PA SPROCKET ; 614-110-3 MOLDED SPLIT NON RETURNABLE

REXNORD

Part # NS5996-14T 2-1/2IN S PA

BDI # 22605069

Features

Bore Profile: Square
Pitch Diameter - Inch: 10.111
Pitch - Millimeter: 57.15
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 10.03
Outside Diameter - Millimeter: 254.762
Pitch Diameter - Millimeter: 256.819
Modular - Flat Top Size: 5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY