NS882-11T 1-3/16IN KWSS
Description
NS882-11T 1-3/16 KWSS ; PRICE ON REQUEST
Part # NS882-11T 1-3/16IN KWSS
BDI # 18141543
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.325
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.41
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
135.255
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
CI882-12T-1-1/4IN-KWSS-A 401-325-5
Description
CI882-12T-1-1/4IN-KWSS-A SPROCKET ; 401-325-5 NON-SPLIT NON RETURNABLE
Part # CI882-12T-1-1/4IN-KWSS-A 401-325-5
BDI # 24117249
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.9
Other Features:
882 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
CI882-11T-1-1/4IN-KWSS-B 401-324-4
Description
CI882-11T-1-1/4IN-KWSS-B SPROCKET ; 401-324-4 NON-SPLIT NON RETURNABLE
Part # CI882-11T-1-1/4IN-KWSS-B 401-324-4
BDI # 24114946
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.32
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.41
Other Features:
882 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
135.128
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
NS882-12T 1-3/16IN KWSS
Description
NS882-12T 1-3/16IN KWSS SPROCKET ; 614-29-2 MOLDED SPLIT NON RETURNABLE
Part # NS882-12T 1-3/16IN KWSS
BDI # 18141563
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.902
Outside Diameter - Millimeter:
149.911
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
CI882-10T-1IN-KWSS-A 401-323-6
Description
CI882-10T-1IN-KWSS-A SPROCKET ; 401-323-6 NON-SPLIT NON RETURNABLE
Part # CI882-10T-1IN-KWSS-A 401-323-6
BDI # 24114828
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.92
Other Features:
882 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore