CSD18020X25
Description
CSD18020X25 CONVEYOR PULLEY ; POR 18X20 SD DRUM XT25 LESS BSH
Part # CSD18020X25
BDI # 17798313
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Steel Material
Mounting Method:
Bushed
CSD18026H40L3H
Description
CSD18026H40L3H CONVEYOR PULLEY ; POR 18X26 SD DRUM H40 NO BSH LAGG
Part # CSD18026H40L3H
BDI # 17798333
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Standard Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
0.375 Inch Herringbone Lagging Thickness | Steel Material
Mounting Method:
Bushed
CSD18026X30
Description
CSD18026X30 CONVEYOR PULLEY ; POR 18X26 SD DRUM PULLEY XT30
Part # CSD18026X30
BDI # 17798336
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Standard Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CSD18063X35
Description
CSD18063X35 CONVEYOR PULLEY ; POR 18X63 SD DRUM XT35 LESS BSH
Part # CSD18063X35
BDI # 17798474
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Standard Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Steel Material
Mounting Method:
Bushed
CMES1632X30L3H
Description
CMES1632X30L3H CONVEYOR PULLEY ; 16X32 MES DRUM XT30 3/8 HBL
Part # CMES1632X30L3H
BDI # 22928445
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Elite Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed