D6-FRD-72-4
Description
D6-FRD-72-4 IMPACT FLAT CARRY ; CEMA D RUBBER
Part # D6-FRD-72-4
BDI # 24657835
Features
Roller Width - Inch:
75.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
D6-FRD-72-1
Description
D6-FRD-72-1 IMPACT FLAT CARRY ; CEMA D RUBBER
Part # D6-FRD-72-1
BDI # 24657834
Features
Roller Width - Inch:
75.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
D5-FRD-72
Description
D5-FRD-72 FLAT CARRY ROLL ; 5" DIA ROLL 72"WIDE BELT CEMA D 1.5"DROP
Part # D5-FRD-72
BDI # 21977524
Features
Roller Width - Inch:
75.38
Roller Width - Millimeter:
1914.652
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1828.8
Product Name:
Roller
Belt Width - Inch:
72
D5-RRD-72-4
Description
D5-RRD-72-4 RUBBER DISC RETURN ; CEMA D RUBBER
Part # D5-RRD-72-4
BDI # 21986296
Features
Roller Width - Inch:
75.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
Features
Roller Width - Inch:
75.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Mounting Method:
Base Mount