30-GC6057-02
Description
30-GC6057-02 RTN P/A SPRL L/L FS IDLER ; NON RETURNABLE
Part # 30-GC6057-02
BDI # 18139929
Features
Roller Width - Inch:
33
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
36-GC6053-02
Description
36 GC6053 02 ; POR IDLER I/P 4.5DROP SPRL F/S
Part # 36-GC6053-02
BDI # 18140461
Features
Roller Width - Inch:
39
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Inclined Pivot | Sealed
Mounting Method:
Top Mount
36-GD6042-01
Description
36 GD6042 01 ; POR RTN D 4.5 DROP SPIRAL RG
Part # 36-GD6042-01
BDI # 18140244
Features
Roller Width - Inch:
39
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
30-GC6051-01
Description
30-GC6051-01 IDL A/S 4.5DRP ST R/G ; TRAINING IDLER NON RETURNABLE
Part # 30-GC6051-01
BDI # 18139924
Features
Roller Width - Inch:
33
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Actuating Shoe
Mounting Method:
Top Mount
30-HB4040-01
Description
30 HB4040 01 ; POR RTN NEW B 1.5 DROP STL FS
Part # 30-HB4040-01
BDI # 18140284
Features
Roller Width - Inch:
33
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Top Mount