72-GD6020-02
Description
72 GD6020 02 ; POR IDLER FLAT STEEL 4.25RISE F/S
Part # 72-GD6020-02
BDI # 18141615
Features
Roller Width - Inch:
75
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Base Mount
72-GD6043-02
Description
72 GD6043 02 ; POR RTN D 4.5 DROP DSCRUB FS
Part # 72-GD6043-02
BDI # 18141619
Features
Roller Width - Inch:
75
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
Sealed | 18 Disc
Mounting Method:
Top Mount
72-GD6020-01
Description
72-GD6020-01 IDL LT ST 4.25RISE R/G ; IDLER NON RETURNABLE
Part # 72-GD6020-01
BDI # 18141614
Features
Roller Width - Inch:
75
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Base Mount
72-GD6040-02
Description
72-GD6040-02 RETURN IDLER ASSEMBLY ; NON RETURNABLE
Part # 72-GD6040-02
BDI # 18141616
Features
Roller Width - Inch:
75
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Top Mount