36X57 CR DR HE30 3/8 HBG D-LAG
Description
36X57 CR DR HE30 3/8 ; POR NON RETURNABLE
Part # 36X57 CR DR HE30 3/8 HBG D-LAG
BDI # 19379531
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed
36X51 CR DR HE30 MDX 3/8 HBG D-LAG
Description
36X51 CR DR HE30 MDX 3/8 HBG D-LAG ; POR NON RETURNABLE
Part # 36X51 CR DR HE30 MDX 3/8 HBG D-LAG
BDI # 19379092
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed
36X16 CR WI HE30
Description
36X16 CR WI HE30 WING PULLEY ; NON RETURNABLE
Part # 36X16 CR WI HE30
BDI # 266272
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
406.4
Face Width - Inch:
16
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
36X63 CR DR HE30 MDX 3/8 HBG D-LAG
Description
36X63 CR DR HE30 MDX 3/8 HBG D-LAG ; POR NON RETURNABLE
Part # 36X63 CR DR HE30 MDX 3/8 HBG D-LAG
BDI # 19379108
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed
36X18 CR DR HE30 3/8 HBG LAG
Description
36X18 CR DR HE30 3/8 HBG LAG DRUM PULLEY ; NON RETURNABLE
Part # 36X18 CR DR HE30 3/8 HBG LAG
BDI # 19378533
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
457.2
Face Width - Inch:
18
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed