CSD06036X25
Description
CSD06036X25 CONVEYOR PULLEY ; 06X36 SD DRUM XT25
Part # CSD06036X25
BDI # 17797720
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
914.4
Face Width - Inch:
36
Other Features:
Steel Material
Mounting Method:
Bushed
CSD06044X25
Description
CSD06044X25 CONVEYOR PULLEY ; 06X44 SD DRUM XT25 LESS BSH
Part # CSD06044X25
BDI # 17797727
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CSD06051X25
Description
CSD06051X25 CONVEYOR PULLEY ; 06X51 SD DRUM XT25 LESS BSH
Part # CSD06051X25
BDI # 17797731
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed
CSD06020X25
Description
CSD06020X25 CONVEYOR PULLEY ; 06X20 SD DRUM XT25
Part # CSD06020X25
BDI # 17797704
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Steel Material
Mounting Method:
Bushed
CSD06032X25L3H
Description
CSD06032X25L3H CONVEYOR PULLEY ; 6X32 SD DRUM XT25 NO BSH LAGG
Part # CSD06032X25L3H
BDI # 17797717
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
0.375 Inch Herringbone Lagging Thickness | Steel Material
Mounting Method:
Bushed