CSW10036X25
Description
CSW10036X25 CONVEYOR PULLEY ; 10X36 SD WING XT25 LESS BSH
Part # CSW10036X25
BDI # 17799477
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
914.4
Face Width - Inch:
36
Other Features:
Steel Material
Mounting Method:
Bushed
CMW14044X25
Description
CMW14044X25 CONVEYOR PULLEY ; 14X44 MD WING XT25 LESS BSH
Part # CMW14044X25
BDI # 17796725
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Mine Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CMES1438X25L4D
Description
CMES1438X25L4D CONVEYOR PULLEY ; 14X38 MES DRUM XT25 1/2 DGL
Part # CMES1438X25L4D
BDI # 22928096
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Elite Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
0.5 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES1444X25L3
Description
CMES1444X25L3 CONVEYOR PULLEY ; 14X44 MES DRUM XT25 3/8 PL
Part # CMES1444X25L3
BDI # 22928513
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Elite Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.375 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMW14051X25
Description
CMW14051X25 CONVEYOR PULLEY ; 14X51 MD WING XT25 LESS BSH
Part # CMW14051X25
BDI # 17796737
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Mine Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed