CMES1844X40
Description
CMES1844X40 CONVEYOR PULLEY ; 18X44 MES DRUM XT40
Part # CMES1844X40
BDI # 22929250
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2420X40L4H
Description
CMES2420X40L4H CONVEYOR PULLEY ; 24X20 MES DRUM XT40 1/2 HBL
Part # CMES2420X40L4H
BDI # 22931278
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2420X40L3D
Description
CMES2420X40L3D CONVEYOR PULLEY ; 24X20 MES DRUM XT40 3/8 DGL
Part # CMES2420X40L3D
BDI # 22931263
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
0.375 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES1844X40L3H
Description
CMES1844X40L3H CONVEYOR PULLEY ; 18X44 MES DRUM XT40 3/8 HBL
Part # CMES1844X40L3H
BDI # 22929266
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES3644X40L2
Description
CMES3644X40L2 CONVEYOR PULLEY ; 36X44 MES DRUM XT40 1/4 PL
Part # CMES3644X40L2
BDI # 22934481
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.25 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed