10X26 CR DR XT25 W/ SHAFT;PA00420-570
Description
10X26 CR DR XT25 W/ SHAFT ; PA00420-570, DRUM PULLEY (SMARTCATALOG)
Part # PA00420-570
BDI # 27304220
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
XT Bushing | CEMA Specification | With Shaft
Mounting Method:
Bushed
8X63 CR DR XT25 3/8 HBG LAG CONV
Description
8X63 CR DR XT25 3/8 HBG LAG CONV, 293317 DRUM PULLEY (SMARTCATALOG)
Part # 293317
BDI # 27297559
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
8X63 ST DR XT25 3/8 PLAIN LAG;293312
Description
8X63 ST DR XT25 3/8 PLAIN LAG ; 293312, DRUM PULLEY (SMARTCATALOG)
Part # 293312
BDI # 27311605
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Straight Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Plain Lagging
Mounting Method:
Bushed
6X63 CR DR XT25 1/2 HBG LAG CONV
Description
6X63 CR DR XT25 1/2 HBG LAG CONV, 293299 DRUM PULLEY (SMARTCATALOG)
Part # 293299
BDI # 27297558
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
6X63 ST DR XT25 1/4 PLAIN LAG;293292
Description
6X63 ST DR XT25 1/4 PLAIN LAG ; 293292, DRUM PULLEY (SMARTCATALOG)
Part # 293292
BDI # 27311603
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Straight Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
XT Bushing | CEMA Specification | With 1/4 Inch Plain Lagging
Mounting Method:
Bushed