24X40 CR DR XT40 1/2 HBG LAG
Description
24X40 CR DR XT40 1/2 HBG LAG DRUM PULLEY ; NON RETURNABLE
Part # 24X40 CR DR XT40 1/2 HBG LAG
BDI # 20498997
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Heavy Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1016
Face Width - Inch:
40
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
30X22 ST DR XT40
Description
30X22 ST DR XT40 DRUM PULLEY ; NON RETURNABLE
Part # 30X22 ST DR XT40
BDI # 20503243
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Heavy Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Straight Face
Face Width - Millimeter:
558.8
Face Width - Inch:
22
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
PA78401-10000
Description
PA78401-10000 DRUM PULLEY, 24X38 CR DR XT40 1/2 HBG W/ SHAFT (SMARTCATALOG)
Part # PA78401-10000
BDI # 27294731
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Heavy Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging | With Shaft
Mounting Method:
Bushed
24X38 CR WI XT40 SPECIAL FDX W/ SHAFT
Description
24X38 CR WI XT40 SPECIAL FDX W/ SHAFT, PA76993-91 WING PULLEY (SMARTCATALOG)
Part # PA76993-91
BDI # 27298726
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Heavy Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing | CEMA Specification | With Shaft
Mounting Method:
Bushed
30X57 CR DR XT40 3/8 HBG LAG CONV
Description
30X57 CR DR XT40 3/8 HBG LAG CONV, 293273 DRUM PULLEY (SMARTCATALOG)
Part # 293273
BDI # 27297557
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Heavy Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed