881-23T RB 3/4IN ARM BODY

COMPARE

881-23T RB 3/4IN ARM BODY

Description
CI881-23T RB 3/4IN ARM BODY SPROCKET ; POR 401-287-2 NON-SPLIT NON RETURNABLE

REXNORD

Part # 881-23T RB 3/4IN ARM BODY

BDI # 18141903

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.59
Other Features: Arm Body
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
881C23

COMPARE

881C23

Description
881C23 ROLLER CHAIN SPROCKET ; 800 SERIES C TYPE HUB

MARTIN SPROCKET & GR

Part # 881C23

BDI # 625636

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.59
Outside Diameter - Millimeter: 141.986
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY