NS881-27T 1-1/4IN KWSS
Description
NS881-27T 1-1/4IN KWSS SPROCKET ; 614-45-3 MOLDED SPLIT NON RETURNABLE
Part # NS881-27T 1-1/4IN KWSS
BDI # 18141319
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.56
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
NS881-27T 1-3/16IN KWSS
Description
NS881-27T 1-3/16IN KWSS SPROCKET ; 614-45-2 MOLDED SPLIT NON RETURNABLE
Part # NS881-27T 1-3/16IN KWSS
BDI # 18141318
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.56
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore