48-FC6022-01
Description
48-FC6022-01 IDL L/S IMP 1.94BRG ; IMPACT IDLER NON RETURNABLE
Part # 48-FC6022-01
BDI # 18140644
Features
Roller Width - Inch:
51
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
48-GC6020-02
Description
48-GC6020-02 IDL LT ST 4.25RISE F/S ; IDLER NON RET
Part # 48-GC6020-02
BDI # 18141062
Features
Roller Width - Inch:
51
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Base Mount
C6-FRD-48-4
Description
C6-FRD-48-4 IMPACT FLAT CARRY ; CEMA C RUBBER
Part # C6-FRD-48-4
BDI # 24657778
Features
Roller Width - Inch:
51.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
48-GC6031-01
Description
48-GC6031-01 IDLER ; POR P/A 4.75RIS STL R/G
Part # 48-GC6031-01
BDI # 18141063
Features
Roller Width - Inch:
51
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
60-GD6201-01
Description
60-GD6201-01 IDL 20TRGH ST UEQ R/G ; IDLER NON RETURNABLE
Part # 60-GD6201-01
BDI # 24131811
Features
Roller Width - Inch:
51
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
7 Inch Wide Secondary Roller
Mounting Method:
Base Mount