D5-FSA-30-09
Description
D5-FSA-30-09 FLAT CARRY SHELF-ALIGNER ; 5" DIA ROLLER 30" WIDE BELT CEMA D
Part # D5-FSA-30-09
BDI # 21977528
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Base Mount
30-GC6030-01
Description
30-GC6030-01 IDLER ; A/S 4.5DRP STEEL R/G
Part # 30-GC6030-01
BDI # 18139918
Features
Roller Width - Inch:
33
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Actuating Shoe
Mounting Method:
Base Mount
D6-FRD-30-1
Description
D6-FRD-30-1 IMPACT FLAT CARRY ; CEMA D RUBBER
Part # D6-FRD-30-1
BDI # 24657822
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
D6-FRD-30-4
Description
D6-FRD-30-4 IMPACT FLAT CARRY ; CEMA D RUBBER
Part # D6-FRD-30-4
BDI # 24657823
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
C6-F-30-09-1
Description
C6-F-30-09-1 STEEL FLAT CARRY ROLLER ; CEMA C
Part # C6-F-30-09-1
BDI # 21985940
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Base Mount